Shop All High Pressure Radial Blade Blowers
Howden
Blower, Radial Blade, 230/460V, 1/3 HP
Mfr # AF-8-R08113-4
Zoro # G2118991
product price: $1,009.99
/ea
Free Shipping & Returns
$1,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Radial Blade
- Wheel Dia. (In.) 8 in
- Voltage 230/460
- Motor HP 0.3333 hp
- CFM @ 1.000-In. SP 5846
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howden
- MFR # AF-8-R08113-4
- Zoro # G2118991
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 8 in |
Discharge Width (In.) | 4 in |
Discharge Height (In.) | 4 in |
Inlet Dia. (In.) | 4 in |
Housing Height (In.) | 12 in |
Shaft Dia. (In.) | 5/8 in |
Housing Length (In.) | 11 in |
Wheel Width (In.) | 2 3/4 in |
Housing Width (In.) | 6 in |
Housing Depth | 11 in |
Outlet Size (H x W) | 4 in x 4 in |
Housing Height | 12 in |
Wheel Width | 2 3/4 in |
Housing Width | 6 in |
Outlet Height | 4 in |
Outlet Width | 4 in |
Inlet Diameter | 4 in |
Shaft Diameter | 5/8 in |
Wheel Diameter | 8 in |
Description
Blower, Wheel Type Radial, Wheel Diameter 8 in, Airflow @ 1.000 in SP 290 cfm, Airflow @ 2.000 in SP 260 cfm, Airflow @ 3.000 in SP 190 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 1370901S Service Limit (1370901S)
- SIEMENS Thermostat CVR, EXP, Concealed/Logo (192-250)
- GOODMAN Beckett Burner (0163F00017S)
- MASTER FLOW 14 in. x 6 in. to 8 in. Universal Register Box (RB14X6X8)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-10-R11527-6)
- HOWDEN Blower, Radial Blade, 230/460V, 3 HP (AF-12-R14032-7)
- HOWDEN Blower, Radial Blade, 230/460V, 15 HP (AF-18-R16550-10-8)
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V (7AV09)
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V (7AV20)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 1 HP (900-1HP)
- DAYTON Blower, Duct, 19 1/8 In (3C107)
- Howden High Pressure Radial Blade Blowers