Shop All High Pressure Radial Blade Blowers
Howden
Blower, Radial Blade, 230/460V, 10 HP
Mfr # AF-12-F13430-7
Zoro # G2119019
Free Shipping & Returns
$2,692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Radial Blade
- Wheel Dia. (In.) 12 in
- Voltage 230/460
- Motor HP 10 hp
- Wheel Width (In.) 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howden
- MFR # AF-12-F13430-7
- Zoro # G2119019
- Country of Origin United States
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 in |
Wheel Width (In.) | 4 3/8 in |
Inlet Dia. (In.) | 7 in |
Housing Height (In.) | 19 in |
Housing Length (In.) | 18 in |
Housing Width (In.) | 8 in |
Discharge Width (In.) | 6 in |
Shaft Dia. (In.) | 1 3/8 in |
Discharge Height (In.) | 6 in |
Inlet Diameter | 7 in |
Outlet Size (H x W) | 6 in x 6 in |
Wheel Width | 4 3/8 in |
Outlet Width | 6 in |
Outlet Height | 6 in |
Housing Width | 8 in |
Shaft Diameter | 1 3/8 in |
Housing Height | 19 in |
Wheel Diameter | 12 in |
Housing Depth | 18 in |
Description
Blower, Wheel Type Radial, Wheel Diameter 12 in, Airflow @ 1.000 in SP 2,020 cfm, Airflow @ 2.000 in SP 2,410 cfm, Airflow @ 3.000 in SP 2,380 cfm, Airflow @ 4.000 in SP 2,300 cfm, Airflow @ 5.000 in SP 2,250 cfm, Airflow @ 6.000 in SP 2,202 cfm, Airflow @ 7.000 in SP 2,200 cfm, Airflow @ 8.000 in SP 2,160 cfm, Airflow @ 9.000 in SP 2,080 cfm, Airflow @ 11.00 in SP 1,990 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/8 in H. (A140)
- ALL-FILTERS 10X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10241.C 6PK)
- DAYTON Propeller, Dia 5 In, 35 Deg Pitch (2PYN7)
- DIAL MFG 1X24 Stl Blower Shaft (6722)
- HOWDEN Blower, Radial Blade, 230/460V, 3 HP (AF-12-R14032-7)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-15-R14032-7)
- HOWDEN Blower, Radial Blade, 230/460V, 1-1/2 HP (AF-10-R11527-6)
- HOWDEN Blower, Radial Blade, 230/460V, 15 HP (AF-18-R16550-10-8)
- DAYTON Blower, Duct, 15 5/8 In (3C106)
- DAYTON Blower, 10 In (4C129)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 5 HP (1400-5HP)
- Howden High Pressure Radial Blade Blowers