Shop All Clocks
Howard Miller
Kenwick Wall Clock, 13.5" Diameter, Black Case, 1 AA (sold separately)
Mfr # 625-485
Zoro # G4138012
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Analog
- Shape Round
- Width 13.5"
- Height 13.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Miller
- MFR # 625-485
- Zoro # G4138012
- UPC # 20867254859
- Country of Origin China
- Category Clocks
Dimensions
Width | 13.5" |
Height | 13.5" |
Outside Diameter | 13.5" |
Depth | 1.75" |
Details
Display Type | Analog |
Shape | Round |
Color | Black |
Weight | 2.077 lbs |
Material | Injection-Molded Plastic |
Description
Howard Miller® Kenwick Wall Clock, 13.5" Overall Diameter, Black Case, 1 AA (sold separately)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS The DOT drafting stool, Black (B16210-BK)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20229B)
- LORELL Leather Executive Chair, Padded Arms, Black, Silver (LLR60620)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- HOWARD MILLER Kenwick Wall Clock, Black (MIL625485)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- HOWARD MILLER Hamilton Wall Clock, 12" Diameter, Silver Case, 1 AA (sold separately) (625-561)
- HOWARD MILLER Clock, Round, 12.75", Canary (625-214)
- HOWARD MILLER Clock, Wall, Lcd Day/Dte, Gray (625-195)
- HOWARD MILLER Round Wall Clock, 153/4" (625-450)
- ALEXANDER TARON Engstler Cuckoo Clock Carved with 8-Day weight driven movement (738-8)
- Howard Miller Clocks