Shop All Clocks
Howard Miller
Hamilton Wall Clock, 12" Diameter, Silver Case, 1 AA (sold separately)
Mfr # 625-561
Zoro # G4141302
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Analog
- Shape Round
- Width 12"
- Height 12"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Miller
- MFR # 625-561
- Zoro # G4141302
- UPC # 20867255610
- Country of Origin China
- Category Clocks
Dimensions
Width | 12" |
Height | 12" |
Depth | 1.75" |
Outside Diameter | 12" |
Details
Display Type | Analog |
Shape | Round |
Color | Silver |
Weight | 1.556 lbs |
Material | Plastic |
Description
Howard Miller® Hamilton Wall Clock, 12" Overall Diameter, Silver Case, 1 AA (sold separately)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- REGISTRY MATTRESS COVER TWIN 39X75 (9006P)
- HOWARD MILLER Kenwick Wall Clock, Black (MIL625485)
- ZORO SELECT Clock, Wall, Lcd Day/Dte, Gray (625-195)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- HOWARD MILLER Clock, Round, 12.75", Canary (625-214)
- BEY BERK INTERNATIONAL Bey-Berk International SQ513 Lacquered Brass Porthole Quartz Clock with Beveled Glass; Gold - 9 x 2.5 in. (SQ513)
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- INFINITY INSTRUMENTS Square Retro Black Wall Clock, 9.25 in. (13228BK-4103)
- Howard Miller Clocks