Shop All Clocks
Howard Miller
Clock, Round, 12.75", Canary
Mfr # 625-214
Zoro # G5027045
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Color White, Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Miller
- MFR # 625-214
- Zoro # G5027045
- UPC # 020867252145
- Country of Origin China
- Category Clocks
Details
Item | Clock,Round,12.75",Canary |
Display Type | Arabic |
Color | White, Cherry |
Description
Clock,Round,12.75 In.,Canary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- HOLLAND BAR STOOL CO 36" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RRustic)
- CRAFTSMAN Fixed Height Work Shop Stool (CMXZSAJ93393)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- HOWARD MILLER Kenwick Wall Clock, Black (MIL625485)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- HOWARD MILLER Hamilton Wall Clock, 12" Diameter, Silver Case, 1 AA (sold separately) (625-561)
- HOWARD MILLER Kenwick Wall Clock, 13.5" Diameter, Black Case, 1 AA (sold separately) (625-485)
- HOWARD MILLER Clock, Wall, Lcd Day/Dte, Gray (625-195)
- HOWARD MILLER Round Wall Clock, 153/4" (625-450)
- WESTCLOX 9 in. L X 9 in. W Indoor Analog Wall Clock Metal Gray (46984A)
- Howard Miller Clocks