Howard Miller Clock

Howard Miller Clock 625450 Round Wall Clock 15-3/4in 1 AA Battery


product price: $81.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Global Product Type: Clocks-Wall.
  • Type: Clocks.
  • Selling Unit: Each.
  • Shape: Rectangular.
  • Case Color: Silver.
  • Clock Type: Wall.
  • Dial Diameter: 14".
  • Display Types: Analog.
  • Movement Type: Quartz.
  • Overall Diameter: 15 3/4".
  • Power Source: 1 AA Battery (Sold Separately).
  • Time Format: Standard.
  • Depth: 2".
  • Large black Arabic numerals.
  • Extra large white dial.
  • Flat glass crystal.
  • Metallic modern design.
  • Flat silver rim.
  • Second hand.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.