Howard Miller Clock

Howard Miller Clock 625236 Radio Control TechTime II LCD Wall/Table Alarm Clock Silver 1 AA


product price: $91.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Accuwave DS clock automatically sets itself and adjusts for daylight-saving time keeping you on time. Big 2" LCD display makes time day month and date easy to read. Use as wall or table clock as it features a folding stand for tabletop display. Features snooze alarm and radio signal strength indicator.
  • Global Product Type: Clocks-Alarm.
  • Time Format: Military/Standard.
  • Power Source(s): 1 AA Battery (Sold Separately).
  • Movement Type: Quartz.
  • Clock Type: Alarm.
  • Case Color(s): Silver/Titanium.
  • Display Type(s): Digital.
  • Second Hand: No.
  • Height [Nom]: 9-1/4 in.
  • Depth [Nom]: 1 in.
  • Width [Nom]: 8-3/4 in.
  • Shape: Rectangular.
  • Minute Track: No.
  • Face Color(s): Gray.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.