Howard Miller Clock

Howard Miller Clock 625166 Gallery Wall Clock 16in Black 1 AA Battery


product price: $137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Generous size makes this clock easy-to-read from a distance. Large numbers can be viewed by all in an office. Bold black case makes clock stand out.
  • Global Product Type: Clocks-Wall.
  • Time Format: Standard.
  • Power Source(s): 1 AA Battery (Sold Separately).
  • Movement Type: Quartz.
  • Overall Diameter: 16 in.
  • Clock Type: Wall.
  • Case Color(s): Black.
  • Dial Diameter: 14-1/2 in.
  • Display Type(s): Analog.
  • Second Hand: Yes.
  • Depth: 2 in.
  • Shape: Round.
  • Lens Material: Glass.
  • Minute Track: Yes.
  • Hand Color(s): Black.
  • Face Color(s): White.
  • Second Hand Color(s): Red.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.