Shop All Sconces
Howard Lighting Products
Howard Lighting Products MLWP-5046-MV 46-Watt Medium LED Wallpack; 120-277 Volt
Mfr # MLWP-5046-MV
Zoro # G104135551
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Lighting Products
- MFR # MLWP-5046-MV
- Zoro # G104135551
- UPC # 799385081758
- Country of Origin China
- Category Sconces
Description
Features
- Energy Saving
- Comparable up to 250W HID using 70W LED
- 50,000 hour LED lifespan for maintenance-free operation
- Covers footprint of traditional wallpacks
- Aluminum die-cast housing and lens frame.
- Durable polyester powder coat finish.
- Bronze housing
- Acrylic prismatic lens.
- 46 Watts
- Color temp: 5000K
- CRI:>70
- Min. Starting Temperature: -30°
- 50,000 Hour Life at LM70
- Input voltage: 120-277V 50/60 Hz
- 1/2 in. tapped top, side (2), and rear knockouts for 1/2 in. conduit or junction box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- STREAMLIGHT Industrial Penlight, LED, Black (65058)
- ILC Replacement for Edwards Signaling 91b-st (91B-ST EDWARDS SIGNALING)
- ILC Replacement for Shimadzu 062-65005-00 replacement light bulb lamp (062-65005-00 SHIMADZU)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1GD)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Matte Black (31991BK)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- Howard Lighting Products Sconces