Shop All Sconces
Howard Lighting Products
Howard Lighting MWP-5040R-LED-MV LED Wall Pack
Mfr # MWP-5040R-LED-MV
Zoro # G104135827
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Lighting Products
- MFR # MWP-5040R-LED-MV
- Zoro # G104135827
- Country of Origin China
- Category Sconces
Description
Features
- Borosilicate molded glass lens
- Photocell adaptable and UL listed for wet locations
- Silicone gasket seals the optical chamber
- LED driver and electrical components are mounted to the diecast
- UL recognized integral LED electronic driver
- Wattage: 40W
- Lumen: 4231
- CRI: 82
- Temperature: 5000 Kelvin
- Rated Life: 60,000 hours
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- ILC Replacement for Crouse Hinds 20590 replacement light bulb lamp (20590 CROUSE HINDS)
- MAXIM 7 Watt Dimmable LED GU10 Base 3000 Kelvin 120 Volt Bulb (BL7GU10CL120V30)
- MILLENNIUM Goose Neck (RGN30-SB)
- REMPHOS 11" Designer Sconce Luminaire, Flexwatt+Flexcolor 6W & 4000K Default Setting Occupancy Sensor Incl. (RP-SCD-11N-8L-40K-WC-G2-OCC)
- VAXCEL Yoho 1L Sconce Black Walnut (W0148)
- LIVEX LIGHTING Painted Satin Nickel Wall Sconce, 1 Light (42700-81)
- MAXIM Linear LED 1-Light 36" Wide Satin Nickel Wall Sconce (55535WTSN)
- ACCESS LIGHTING Breez, 2 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20445-BS/OPL)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Wall Sconce, Brushed Steel Finish, Clear Glass (63145LEDDLP-BS/CLR)
- DWELED Pocket 7in LED Wall Sconce in White (WS-309)
- Howard Lighting Products Sconces