Shop All LED Outdoor Lighting
Howard Lighting Products
Howard Lighting MWP-5028R-LED-MV 22W Medium LED Wall Pack
Mfr # MWP-5028R-LED-MV
Zoro # G303769656
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Lighting Products
- MFR # MWP-5028R-LED-MV
- Zoro # G303769656
- Country of Origin China
- Category LED Outdoor Lighting
Description
Features
- Borosilicate molded glass lens
- Photocell adaptable and UL listed for wet locations
- Silicone gasket seals the optical chamber
- LED driver and electrical components are mounted to the diecast
- UL recognized integral LED electronic driver
- Wattage: 22W
- Lumen: 2314
- CRI: 72
- Temperature: 5000 Kelvin
- Rated Life: 60,000 hours
- Size: Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S8420 replacement light bulb lamp, 25PK (S8420 SATCO)
- FUSION PRODUCTS LTD. 4PK Solar GLS Lens, 4PK (25098)
- STREAMLIGHT Penlight, 250/90 lm, Industrial Grade, LED (66134)
- SATCO 40 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V (S4983)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Bronze (759962MUN)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- E E SYSTEMS GROUP eLEDing® Solar Powered Commercial Billboard Sign A.D. Wall Wash 20W 2000LM 5000K LED Light (EE820W4F)
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Satin Finish, Frosted Glass (20296-SAT/FST)
- EVOLVE Area and Roadway Fixture, LED, 25,000 lm (EALS030J5SW740NDD1DKBZ)
- Howard Lighting Products LED Outdoor Lighting