Shop All Headlamps, Headlights & Components
Howard Lighting Products
Howard Lighting LUHB50CMV 200 watt 120-277V 60Hz 5000K LUHB 60Hz Series LED Highbay Light; Black
Mfr # LUHB50CMV
Zoro # G504076218
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Lighting Products
- MFR # LUHB50CMV
- Zoro # G504076218
- UPC # 799385091108
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
200 watt 120-277V 60Hz LUHB Series LED Highbay, Black
Decorate your home with our amazing range of Lightings products in variety of designs and styles. Choose the pieces that go with your home decor and enjoy beautiful illumination effects at affordable prices.
Features- Comes standard with a high bay hanging hook
- Rated for Ambient Temperatures between -40C/-40F to 50C/122F
- Frequcny: 60Hz
- Color Rendering Index (CRI): 80
- Wattage: 200 watt
- Voltage: 120-277V
- Color Temperature: 5000 K
- Color: Black
- Material: Aluminum
- Weight: 11.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO RACK Fits Rhino Rack's Roof Rack, Black, Single, 59" Length (VA150B)
- RACE SPORT Terminator Series 9006 Fanless Led Conversion Headlight Kit (9006TLED)
- KEN-TOOL 24" STR TIRE IRON/SPOON (T19) (KT32119)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471730 (471730)
- STRIKE3 111563 Black Sequential U-Bar Projector LED Headlights (ST3567998)
- SPEC-D TUNING Ford F150 Led Projector Headlights 2018-Up (2LHP-F15018JM-SQ-RS)
- GROTE Heated Lens Hgh/Low Lght (84661-4)
- SPEC-D TUNING 04-15 Nissan Titan Headlights (2LH-TIT04-G3-GO)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6817-00 (20-6817-00)
- TYC Headlight Assembly 2001-2002 Subaru Forester 2.5L, 20-6462-00 (20-6462-00)
- OVERTIME Headlights for 2005-2010 Chevy Cobalt - Black (OV1617516)
- Howard Lighting Products Automotive Lighting