Shop All Headlamps, Headlights & Components
Howard Lighting Products
Howard Lighting LUHB50BMV 120-277V 60Hz 150 watt 5000K LUHB 60Hz Series LED Highbay Light; Black
Mfr # LUHB50BMV
Zoro # G904076153
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Lighting Products
- MFR # LUHB50BMV
- Zoro # G904076153
- UPC # 799385091115
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
120-277V 60Hz 150 watt LUHB Series LED Highbay, Black
Decorate your home with our amazing range of Lightings products in variety of designs and styles. Choose the pieces that go with your home decor and enjoy beautiful illumination effects at affordable prices.
Features- Comes standard with a high bay hanging hook
- Rated for Ambient Temperatures between -40C/-40F to 50C/122F
- Frequcny: 60Hz
- Color Rendering Index (CRI): 80
- Wattage: 150 watt
- Voltage: 120-277V
- Color Temperature: 5000 K
- Color: Black
- Material: Aluminum
- Weight: 10.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Esi6 Brake Fluid, Esi6-32N (ESI6-32N)
- HOT SHOTS 5050 Antifreeze Mixed With Distilled Water Yellow 150000 Miles Service Life 1 Gallon Bottle (1G150KY5050)
- VELVAC 2020Xg Head Assembly, L, H/R, H/R, Bk (719275)
- FASTWAY Fastway 80-01-2206 ZIP Breakaway Cable and Pin - 6' (80-01-2206)
- MAXXIMA Headlight, 890 lm/390 lm, Round, 3-1/2" W (MHL-05HILO)
- TYC Headlight Assembly, 20-1934-00-9 (20-1934-00-9)
- GROTE Hgh/Low Beam Head Lght Kit (84651-4)
- KENSUN Kensun UN-K-Bulbs-D1S-20K HID Xenon 20000K 35W AC Bulbs; Blue Indigo (UN-K-Bulbs-D1S-20K)
- SPEC-D TUNING Ford F150 Led Projector Headlights 2018-Up (2LHP-F15018JM-SQ-RS)
- OVERTIME Black Housing Headlight for 99 to 04 Ford F250 (OV3201460)
- EAGLE EYES LH HEADLAMP ASSY COMPOSITE; E-150 ECONOLINE 92-96 (FR112-B001L)
- Howard Lighting Products Automotive Headlight, Signal & Tail Light Assemblies