Shop All Light Fixture Parts
Howard Lighting Products
Howard Lighting HFA1A6LT8 4 ft. LED Ready Highbay with Six Lamp Positions without Lamps
Mfr # HFA1A6LT8
Zoro # G504037431
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Lighting Products
- MFR # HFA1A6LT8
- Zoro # G504037431
- UPC # 799385090248
- Country of Origin China
- Category Light Fixture Parts
Description
Features
- Replaces 6-lamp fluorescent and 400W metal halide high bay fixtures
- Heavy duty pre-painted steel construction
- No ballast installed
- Easy access to wiring compartment
- Access plate provides access to electrical wiring with-out the need to open the fixture
- Knock-outs for easy electrical wiring and assembly
- Can be easily mounted by a single person
- Suspended mounting insures a quick painless install
- Chain and V-Clip Hanging option
- Reflector: 86%
- Input Voltage120-277V
- Maximum Operating Temperature: 104
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 100a19/if 130v replacement light bulb lamp, 10PK (100A19/IF 130V LIGHT BULB / LAMP)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- CELEBRATIONS LED BIG SEED WW 270CT (MICBGR270CXWWA)
- LIVEX LIGHTING Bronze Heavy Duty Decorative Chain (56139-07)
- WESTINGHOUSE Threaded Socket Ring Wht (70001)
- TRESCO Tresco 12VDC 2 m 79 FlexTape Straight Starter Lead (L-LED-TPEPKT-2M-1)
- JESCO 24W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-24/24)
- ELCO LIGHTING Current Limiter Track Accessory (EP840W-1A)
- ELCO LIGHTING 1 1/2 Snoot Track Accessory" (EP300B)
- WESTINGHOUSE Globe Clear Glass Shade (85254)
- Howard Lighting Products Light Fixture Parts