Shop All Headlamps, Headlights & Components
Howard Lighting Products
Howard Lighting GL-A-40K-MV-W-S 41 watt 4000K GL Series LED Garage Light White Housing with Occupancy Sensor
Mfr # GL-A-40K-MV-W-S
Zoro # G804076215
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Lighting Products
- MFR # GL-A-40K-MV-W-S
- Zoro # G804076215
- UPC # 799385087514
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- White Housing with Occupancy Sensor
- Die cast aluminum housing with durable, white, powder coat paint
- GL Series LED Garage Light
- 1-10V DC dimming capability is standard
- Lens: High light transmittance PC, anti-UV fire resistant
- Color Rendering Index: > 80
- Driver: 100-277V, 50/60Hz
- LED Flat Pan: 4000k
- Wattage: 41 watt
- Weight: 9.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 1/2 In. OD, Grn (1120-8B-GRN-100)
- DORMAN Hood Cable, 924-5402 (924-5402)
- ABRAMS T3 Series LED Grille Light Head - Blue (TG-300-B)
- SUR&R Tubing Cutter, Silver/Blk, Steel Material (TC35)
- TYC PRODUCTS Tyc Headlight Assembly, 20-1934-00 (20-1934-00)
- SPEC-D TUNING 2500 PROJECTOR HEADLIGHTS CHROME HOUSING WITH CLEAR LENS, 2PK (2LHP-RAM1925-TM)
- KC HILITES DAYLIGHTER; LNG RNG BLK 100W (PR) (238)
- TYC Headlight Assembly, 20-1934-00-9 (20-1934-00-9)
- SPEC-D TUNING Dodge Ram Led Bar Projector Head Lights 06-08 (2LHP-RAM06JM-G2-TM)
- TYC Headlight Assembly 2000-2004 Toyota Tundra V6 V8, 20-5767-00-9 (20-5767-00-9)
- KC HILITES 07-16 WRANGLER HEADLIGHT; GRAVITY LED 7IN DOT(PR)DRIVER/PASSENGER (42351)
- Howard Lighting Products Automotive Headlight, Signal & Tail Light Assemblies