Shop All Track Lighting Fixtures
Howard Lighting Products
Howard Lighting FSR84-2LT8 8 ft. FSR8 Fluorescent Retrofit Strip Geartray
Mfr # FSR84-2LT8
Zoro # G703994238
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Lighting Products
- MFR # FSR84-2LT8
- Zoro # G703994238
- UPC # 799385090224
- Country of Origin China
- Category Track Lighting Fixtures
Description
Features
- Converts existing 8-foot fluorescent strip fixtures to LED
- No ballast installed
- Designed for trouble free installation
- Lampholder correct lampholder spacing and that lampholder will not fall out during install
- Code-gauge cold rolled steel
- High gloss, baked enamel finish
- High quality lamp holders
- Compatible with direct-wire LED linear lamps
- Commercial facilities, warehouse applications, manufacturing facilities, retail stores
- Wide: 4.25"
- Voltage: 120-277V
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-II-BK)
- GLOBAL INDUSTRIAL LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, White (695234)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- NIGHTSTICK Rechargeable Hand Lamp, LED, 120VAC, Black (NSR-2168B)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626W)
- GORGEOUSGLOW 12 in. Dimmable Radianz Track Light (GO2104649)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- JESCO 22W LED Line Voltage Track Head Fixture 4000K HType 90 CRI White (H2L562M-4090-38D-WH)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 WH)
- Howard Lighting Products Track Lighting Fixtures