Shop All Light Fixture Parts
Howard Lighting Products
Howard Lighting FSA804LT8 8 ft. 4 Lamp LED T8 Ready Strip Housing Light
Mfr # FSA804LT8
Zoro # G804067916
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howard Lighting Products
- MFR # FSA804LT8
- Zoro # G804067916
- UPC # 799385090200
- Country of Origin China
- Category Light Fixture Parts
Description
Features
- Replaces 8-foot 4-lamp fluorescent strip fixtures
- Heavy duty pre-painted steel construction
- Designed for trouble free installation
- Lampholder cutouts lampholder spacing and that lampholder will not fall out during install
- Code-gauge cold rolled steel
- High gloss, baked enamel finish
- High quality lamp holders
- Compatible with direct-wire LED linear lamps
- Width: 19.875"
- Voltage: 120-277V
- Weight: 12.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 50par30ln/cap/spl/nfl30 replacement light bulb lamp (50PAR30LN/CAP/SPL/NFL30 SYLVANIA)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Height: 5 in (FHEM12W)
- SYLVANIA High Pressure Sodium HID Bulb, 400W, 2100K (LU400/ECO)
- RAYOVAC 3D Lantern (DIYLN3D-BXB)
- JESCO Lighting 120V Electronic LV Transformer Halogen Lamps Side Leads - Hatch 300W (JE308075)
- WESTINGHOUSE Mushroom White Glass Lamp Shade (85757)
- MIDWEST FASTENER 1/8IP Brass Finials 5PK (64581)
- EAT-IN 30-372 0.375 in. Powerplug Luminaire Disconnect (EA157359)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10B)
- NORA LIGHTING Nora Lighting NL-610W 6 in.;LV;STEPPED BAF.;ADJ;WHITE (NL-610W)
- ILC Replacement for Light Bulb / Lamp Fl40sd, 30PK (FL40SD LIGHT BULB / LAMP)
- Howard Lighting Products Light Fixture Parts