Shop All Decorative Mirrors
Howard Elliott
George Mirror
Mfr # 40106
Zoro # G511253039
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Elliott
- MFR # 40106
- Zoro # G511253039
- UPC # 848635011561
- Country of Origin China
- Category Decorative Mirrors
Description
The George Mirror Features A Matte Black Lacquer Finish. The Oval Frame Is Made From Wood And Is Accented With Grooves For Added Depth And Character. For More Added Detail The Mirror Features A One Inch Bevel. Its Transitional style Makes This Mirror A Favorite For Bringing some Flair To Your Decor. This simple Yet stunning Piece Would Be A Great Addition To Any Room. It Is A Perfect Focal Point For An Entryway, Bathroom, Bedroom Or Any Room In Your Home. D-Rings Are Affixed To The Back Of The Mirror so It Is Ready To Hang Right Out Of The Box In Either A Horizontal Or Vertical Orientation!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Perwinkle (1300)
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- HARDWARE RESOURCES White 7/8" Spacerx1-7/8" Overall Width - Holes are 1-3/8" Center to Center (530117)
- DLC Bear on Tree Trunk Mirror - 16 x 3 x 17 in. (12712)
- BAXTON STUDIO Ohara Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11897-ZORO)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- INFINITY INSTRUMENTS Antique Silver Wall Mirror - 22.5" Round weathered antique silver finish (20001AS-MR)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- Howard Elliott Decorative Mirrors