Shop All Extension Cords
Howard Berger
Howard Berger R3000 SJT Extension Cord; Orange - 14-3 Gauge x 100 ft.
Mfr # R3000
Zoro # G503747331
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Berger
- MFR # R3000
- Zoro # G503747331
- UPC # 75877830005
- Country of Origin China
- Category Extension Cords
Description
SJT Extension Cord, Orange - 14-3 Gauge x 100 ft.
UL listed. Meets OSHA requirements for outdoor use. Vinyl insulation resists oil, grease, moisture, abrasion, and prolonged exposure to sunlight. Heavy duty molded-on plugs and connectors. Three conductor round orange cord. 300V. 100' 13a-125v.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 10.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.50 In. L (1PL3502)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V120V)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 3" (5133107)
- RED LION CONTROLS Counter, Red LED, 4 Digits, 2.25" D (LD200400)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ8)
- STANLEY Yellow Outdoor Power Extension Cord (15 Feet) (33157)
- SOUTHWIRE Extension Cord, 10/3 SJEOW Yellow Polar/Solar, 300v (01787)
- GROTE ISO Coiled Cord 15 ft., W 12" Lead, Yellow (81-2015)
- AC WORKS 10ft SOOW 12/4 NEMA L14-20 20A 125/250V Generator Rubber Extension Cord (L1420PR-010)
- CCI CCI 55039604 SJEOOW Electrical Cord, 12 AWG, Black Seoprene/TPE Sheath (55039604)
- POWERZONE Cord Exten Flat Plug 10Ft Wht (OR930610)
- Howard Berger Extension Cords & Power Strips