Howard Berger

Howard Berger R2620G Extension Cord; Green - 16-3 Gauge x x 20 ft.


product price: $43.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Extension Cord, Green - 16-3 Gauge x x 20 ft.

16/3 AWG, 1625 Watts, 125 Volts, 13 Amps. Insulated 16 gauge, grounded. Stays flexible. For Indoor or Outdoor use. Green color.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 1.54 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.