Shop All Spray Bottles
Howard Berger
Howard Berger PSP550 Spray Bottle Plastic; 16 oz - Pack of 12
Mfr # PSP550
Zoro # G404015546
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Berger
- MFR # PSP550
- Zoro # G404015546
- UPC # 75877015693
- Country of Origin China
- Category Spray Bottles
Details
Item | Spray Bottle |
Description
Plastic. Assorted colors. 16 oz.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Spray Bottle Plastic, 16 oz
- Pack of 12
- Dimension: 0.39 x 0.39 x 0.39 in.
- Cube: 0.06
- Weight: 0.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Lig Resistant Soap Dish, Wht, 5x7x2-5/8In (WH1832-PF)
- BETCO BestScent Air Freshener, Ocean Breeze, Fastdraw, 2 Liter, Case Of 4 Bottles (BET2314700)
- GREEN BLASTER PRODUCTS Green Blaster Products GBYM1G All Natural Yoga Mat Spray Cleanser 1 Gallon Refill (GBYM1G)
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- TOUGH GUY 1.5L White/Blue, Plastic Compression Spray Bottle (35WT59)
- TOUGH GUY Gold/Black, Plastic Acid Resistant Trigger Sprayer (110581)
- WALTER SURFACE TECHNOLOGIES Empty Spray Bottle Uno S F High Strength Foamless Cleaner Degreaser (53L315)
- RMC BOTTLE, SPRAY, DISINFCTNT PK (RCM35064573CT)
- SWAG PACIFIC 24 oz Spray Bottle (SP24001)
- TOUGH GUY 36"Green, Trigger Sprayer (22N549)
- SURTEK Professional Sprayer With Plastic Accessories 3Gal (130407)
- Howard Berger Spray Bottles