Shop All Rakes
Howard Berger
Howard Berger PR30X 30-Tine Plastic Fan Rake 48 in. Wood Handle
Mfr # PR30X
Zoro # G503728514
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Berger
- MFR # PR30X
- Zoro # G503728514
- UPC # 75877104984
- Country of Origin China
- Category Rakes
Description
The Poly Rake by HB Smith features 30 tines with 30 in. W head and 48 in. hardwood handle. This rake is perfect for raking leaves. This product is a lightweight rake for ultimate comfort and convenience.
Features- 48 in. Hardwood handle
- Poly rake and 30 tines
- 30 inch wide head
- Rake Tine Material: Polycarbonate
- Shape: Fan
- Handle Material: Wood
- Number of Tines: 30
- Handle Length: 48
- Rake Width: 30 in.
- Tine Length: 4 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Seat Switch 430-690 For Ayp 121305X (430-690)
- A & I PRODUCTS Micro-Rib V-Belt (24.5") 11" x4" x1" (A-245J10)
- TRUCLOSE Adjustable Spring Gate Hinge, Matte, PR (TCA1S3BT)
- BRIGGS & STRATTON BUSHING-VALVE GUIDE (557118)
- MIDWEST RAKE 24-tine Landscape Rake with 66"L Aluminum Handle (10024GR)
- STRUCTRON Landscape Rake, 36", 66" Yellow Handle (12102GRA)
- SEYMOUR MIDWEST 3-tine Hay Fork with 48"L Hardwood Handle (49273)
- SEYMOUR MIDWEST Hay Hook with Wood Handle (49081GRA)
- LANDSCAPERS SELECT LawnLeaf Rake, Steel Tine, 18Tine, Hardwood Handle, 48 in L Handle (34588)
- WOLF-GARTEN Standard Aluminum Handle for All Wolf Garten Tools, 60 Inch (ZMA150)
- CORONA TOOLS McLeod Fire Tool with Wood Handle (SH 65000)
- Howard Berger Lawn & Garden Tools