Shop All Brooms
Howard Berger
Howard Berger LCB1 Lobby Broom Corn Bristle 27 in. Handle
Mfr # LCB1
Zoro # G003694982
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Berger
- MFR # LCB1
- Zoro # G003694982
- UPC # 71555021086
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 3.3 in |
Description
Lobby Broom Corn Bristle 27 in. Handle
100% corn bristle. 27" handle.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Assembled Product Dimensions (L x W x H): 13.65 x 6.66 x 3.44 Inches
- Color: Multicolor
- Material: Multi
- Vehicle Type: Recreational Vehicle
- Weight: 0.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK All Purpose Cleaning Wipes, Canister, Dual Textured Cloth, 12 in x 8 in, Citrus (MPDW30)
- TIMEMIST Air Freshener Refill, Country Garden, PK12 (1042786)
- HEALTH GARDS Toilet Seat Cover Dispenser, 250 Covers (HG-1-2)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75100)
- REMCO 11 in Sweep Face Lobby Broom and Dust Pan, Purple, 36" L Handle (62508)
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC5)
- AMES 24" Rough Surface Broom (1434A)
- VIKAN 2 1/2 x 19 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (29206)
- WEILER 7" Whisk Broom, Palmetto Fill (44099)
- ODELL BROOM, STREET, 16in HAND (71160)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, White (31785)
- Howard Berger Brooms