Howard Berger

Howard Berger EE9G 8 in. Extension Cord; Green - 9 ft.


product price: $17.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

8 in. Extension Cord, Green - 9 ft.

Manufactured with three polarized outlets in a solid molded plug for convenient use indoors. Each cord comes with a safety cover attached so unused outlets may be covered. 16/2 ga./cond; SPT-2 wire type 13A/125V rating.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.45 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.