Shop All Extension Cords
Howard Berger
Howard Berger EE6 Extension Cord; Brown - 16-2 Gauge x 6 ft.
Mfr # EE6
Zoro # G103711985
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Berger
- MFR # EE6
- Zoro # G103711985
- UPC # 75877860064
- Country of Origin China
- Category Extension Cords
Description
Extension Cord, Brown - 16-2 Gauge x 6 ft.
Manufactured with three polarized outlets in a solid molded plug for convenient use indoors. Each cord comes with a safety cover attached so unused outlets may be covered. 16/2 ga./cond; SPT-2 wire type 13A/125V rating.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (262)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- GE Contact Kit, Size 00, 4 Pole, Steel (55-152313G009)
- POWER FIRST 10 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC7)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- POWER FIRST 100 ft. 16/3 Lighted Extension Cord SJTW (1FD54)
- SOUTHWIRE Extension Cord, SJEOOW, 25 ft 14/3, Lit/End (1487SW0002)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 25ft (RVA1558)
- WOODS Extension Cord 25'L Org (722)
- WOODS Extension Cord40'L Biege (385)
- Howard Berger Extension Cords & Power Strips