Shop All Extension Cords
Howard Berger
Howard Berger EE20 Brown 20 ft. Extension Cord - 16-2 Gauge 13Amp
Mfr # EE20
Zoro # G303711921
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Berger
- MFR # EE20
- Zoro # G303711921
- UPC # 75877860200
- Country of Origin China
- Category Extension Cords
Description
Brown 20 ft. Extension Cord - 16-2 Gauge 13Amp
3-outlet household extension cord. For indoor use only. 16-2 AWG SPT-2 wire cord. 13 Amp, 125 Volt. 1625 Watts Maximum. U.L Listed.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 25ft (HS-105 3" Clr 25)
- OMRON Proximity Sensor, Inductive, 18mm, PNP, NO (E2F-X5F1)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, C Curve (M9U21110)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2569SW0006)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0077)
- U.S. WIRE & CABLE 100ft 12/3 SJEOOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00360) (99100)
- EASYLIFE TECH 25 ft Extension Cord with Power Shell Weatherproof Safety Seal (2996)
- AC WORKS 1.5FT 12/3 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet extension cord with Cover (IN515520)
- WERKMASTER WerkMaster„¢ Ext Cord, 1 Phase, 10/3, 250V, 30A, Nonmarking Cable, 540-0033-00, 1 Pack (540-0033-00)
- Howard Berger Extension Cords & Power Strips