Shop All Extension Cords
Howard Berger
Howard Berger EE15W Extension Cord; White - 16-S Gauge x 15 ft.
Mfr # EE15W
Zoro # G403711920
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howard Berger
- MFR # EE15W
- Zoro # G403711920
- UPC # 75877860163
- Country of Origin China
- Category Extension Cords
Description
Extension Cord, White - 16-S Gauge x 15 ft.
Manufactured with three polarized outlets in a solid molded plug for convenient use indoors. Each cord comes with a safety cover attached so unused outlets may be covered. 16/2 ga./cond; SPT-2 wire type 13A/125V rating.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Assembled Product Dimensions (L x W x H): 8.00 x 4.00 x 4.00 Inches
- Material: Synthetic
- Weight: 0.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- TRUMETER Electromechanical Counter (7111HV)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 400A, Fast-Acting, 500V AC, Bolt-On (FWH-400A)
- WOOD INDUSTRIES Woods 516338 Mini Plug Appliance Cord, 18 AWG Cable, 6 ft L, 10 A, 125 V, Black (0294)
- AC WORKS 50ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-050)
- NEXTGEN 100ft. 14-3 Red 3-Outlet Round Red Extension Cord (NE83684)
- CORDWIZ Cord Holder Cord Wiz (30200)
- VIRTUAL 02407ME 25 ft. Red Round Vinyl Extension Cord (VI798978)
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480064)
- Howard Berger Extension Cords & Power Strips