Shop All Plumbing Parts
Howard Berger
Howard Berger DK3 Drain Bladder Flusher Pipe; 3 x 6 in.
Mfr # DK3
Zoro # G904165314
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Berger
- MFR # DK3
- Zoro # G904165314
- UPC # 753274100654
- Country of Origin China
- Category Plumbing Parts
Description
Drain Bladder Flusher Pipe, 3 x 6 in.
Uses water pressure from a sink or hose bibb to clear out a clogged drain. FGHT hook up fits any standard garden hose.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHFSS150)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-L12ABCP)
- LEGRIS Push-to-Connect Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3102 04 00)
- ZORO SELECT 1" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N010038)
- SLOAN Flex Tube Diaphragm Kit, Dual Filtered (EBV1024A)
- KOHLER Solenoid Kit, Replacement (1055666)
- RINNAI 19.5" Condensing Vent Extension Piece, 2x4 Concentric (229309NPP)
- ZURN Flush Tube, 1 1/2 x 9 In (P6000-A-AA-CP)
- MOSMATIC Seal Kit, Carbide, 1/4 In. (36.906)
- ANDERSON METALS Anderson Metals 53701-1008 0.62 x 0.5 in. Male Pipe Thread Nylon Hose Barb; Pack of 5 (701276)
- ZURN Repair Kit, Reduce Valve, 2 In (RK2-500XL)
- Howard Berger Plumbing Parts