Shop All Plumbing Parts
Howard Berger
Howard Berger DK2 Drain Bladder Flusher Pipe; 1.5 x 3 in.
Mfr # DK2
Zoro # G304165358
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Berger
- MFR # DK2
- Zoro # G304165358
- UPC # 753274100555
- Country of Origin China
- Category Plumbing Parts
Description
Drain Bladder Flusher Pipe, 1.5 x 3 in.
Uses water pressure from a sink or hose bibb to clear out a clogged drain. FGHT hook up fits any standard garden hose.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK Standard Black Nipple (0330775081)
- BRADLEY O-ring (269-1411)
- KIPP Tube Clamp W. Swivel Foot G=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0490.18)
- TW METALS SS Tubing, 304/L, 2-3/4x.120 WA, 3ft. (37840-3)
- SIOUX CHIEF Brass Clean Out Replacement Plug 4 in. (40385)
- PFISTER Mtl Psh-Seal Bg (972-101BG)
- JONES STEPHENS Sewer Box and Lid, 10" (S36010)
- SLOAN Hydraulic Actuator Assembly (HY32A)
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305688)
- OATEY Test Cap, Polystyrene, 2 in. (38576)
- WATER SOURCE Coupl Well Pt 1.5 in. Sch40 (WSFC150)
- Howard Berger Plumbing Parts & Accessories