Shop All Spray Bottles
Howard Berger
Howard Berger B32T Spray Bottle Plastic - 32 oz
Mfr # B32T
Zoro # G404001501
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Berger
- MFR # B32T
- Zoro # G404001501
- UPC # 71555226993
- Country of Origin China
- Category Spray Bottles
Details
Item | Spray Bottle |
Description
Spray Bottle Plastic - 32 oz
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 0.43 x 0.43 x 0.43 in.
- Capacity: 32 oz
- Cube: 0.08
- Weight: 0.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Green Medium Duty Hand Pad, 6” X 9” X 1/4”, Medium Duty, 60PK (PAD-HAND-GREEN)
- BLACK & DECKER POWERSERIES(TM) PRO Cordless 2in1 Pet Vacuum (HCUA525JP)
- GEN Center-Pull Paper Towels, 2 Ply, 2.3 in Core Dia, 7.3 in W, 500 ft, 600 Sheets/Roll, White, 6 Pack (GEN203)
- WEILER 24"ContractorFloorBroom, FineFlaggedSilverPolystyreneFill, IncludesBrace (44553)
- TOLCO 8L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130408)
- GLOBAL INDUSTRIAL Trigger Spray Bottles For Heavy Duty All-Purpose Cleaner, 32 oz. Bottles, 12PK (641552)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130272)
- IMPACT PRODUCTS General -Purpose Trigger Sprayer, Red/White (IMP5906)
- DIVERSEY Virex II 256 Empty Spray Bottle, 32 oz, Clear, PK12 (D03916)
- BLUE WOLF SALES & SERVICE Mag Wheel Cleaner Spray Bottle 32 oz (BWWWCQ)
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- Howard Berger Spray Bottles