Shop All Tarps
Howard Berger
Heavy Duty Tarp, Blue, Reinforced Plastic
Mfr # V2020
Zoro # G803900894
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Reinforced Plastic
- Tarp Strength Heavy Duty
- Grommet Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howard Berger
- MFR # V2020
- Zoro # G803900894
- UPC # 75877920201
- Country of Origin China
- Category Tarps
Details
Color | Blue |
Tarp Material | Reinforced Plastic |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Description
20 x 20 ft. Blue Poly Tarp
Reinforced plastic tarps. Metal grommets. Heavy-duty. Blue.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 5.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Asm Fuel Cap 43Mm (791-182271)
- PANACEA PRODUCTSRP-IMPORT GT 12 WHT Hang Basket (88501GT)
- DEWALT Brush Cutter Attachment (DWOAS5BC)
- ECHO 12" Gas Gas Powered Pole Saw (PPT-2620)
- ZORO SELECT 38 ft 6 in x 59 ft Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL7)
- CORE TARPS 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-8X10)
- PROTARP 30 ft x 60 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X60)
- TARPCO SAFETY 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 7 Mil Tarp, Green/Black, Polyethylene (TS-203-12X25)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-40X60)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-40X60)
- TARPS NOW 20 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2050)
- Howard Berger Tarps