Shop All Tarps
Howard Berger
Heavy Duty Tarp, Blue, Reinforced Plastic
Mfr # V1220
Zoro # G003795689
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Reinforced Plastic
- Tarp Strength Heavy Duty
- Grommet Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Howard Berger
- MFR # V1220
- Zoro # G003795689
- UPC # 75877117144
- Country of Origin China
- Category Tarps
Details
Color | Blue |
Tarp Material | Reinforced Plastic |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Description
12 x 20 ft. Blue Poly Tarp
Reinforced plastic tarps. Metal grommets. Heavy-duty. Blue.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 3.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Pro Handle (82671872)
- BE PRESSURE SUPPLY Gun-Wand Assembly, 79" (85.205.029)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002-2)
- AFTERMARKET 6 Spline Coupler (51200026)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTV0)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0507)
- TARPS NOW 10 ft x 14 ft Heavy Duty 50 Mil Tarp, Black, Mesh (CSM75BK-1014)
- XPOSE SAFETY 12 ft x 22 ft Tarp, Blue, Polyethylene (BT-1222-X)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-100X100)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-68)
- PROSOURCE 10 ft x 20 ft Medium Duty Tarp, Blue (T1020BB90)
- Howard Berger Tarps