Shop All Tarps
Howard Berger
Heavy Duty Tarp, Blue, Plastic
Mfr # V810
Zoro # G103741838
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Plastic
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howard Berger
- MFR # V810
- Zoro # G103741838
- UPC # 75877908100
- Country of Origin China
- Category Tarps
Details
Color | Blue |
Tarp Material | Plastic |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
This blue Reinforced Plastic Tarp is double-laminated and has an extra-strength weave, making it very heavy-duty. It is even sun- and fade-resistant. The hem is reinforced with rope. Metal grommets are placed about every 3 ft. to help hold the tarp in place.
Features- Heavy-duty reinforced plastic tarp with double-laminated coating
- Easy-to-see blue color
- Metal grommets help hold tarp in place
- Extra-strength weave
- Sun- & fade-resistant
- No leaks or tears
- Size - 8 x 10 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Guard-Blade Asm (753-05820)
- BRIGGS & STRATTON Cable & Spring Assembly - Auger Drive (RH) (1735148SM)
- AFTERMARKET Recoil Spring (8Y2735)
- AFTERMARKET Low Pressure Switch (ACT20-0003)
- TEXSPORT Tarp, Blue, Polyethylene (T17420)
- PROTARP 30 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-30X40)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-30X60)
- TARPS NOW 24 ft x 36 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-2436)
- TARPCO SAFETY 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 7 Mil Tarp, Green/Black, Polyethylene (TS-203-40X50)
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X25)
- ERICKSON 10 Mil Tarp, silver, Poylethelene Weave (57028)
- Howard Berger Tarps