Shop All Tarps
Howard Berger
Heavy Duty Tarp, Blue, Plastic
Mfr # V1216
Zoro # G803741879
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Plastic
- Tarp Strength Heavy Duty
- Grommet Material Metal
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howard Berger
- MFR # V1216
- Zoro # G803741879
- UPC # 75877121608
- Country of Origin China
- Category Tarps
Details
Color | Blue |
Tarp Material | Plastic |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Metal |
Grommet Spacing | 36 in |
Description
This blue Reinforced Plastic Tarp is double-laminated and has an extra-strength weave, making it very heavy-duty. It is even sun- and fade-resistant. The hem is reinforced with rope. Metal grommets are placed about every 3 ft. to help hold the tarp in place.
Features- Heavy-duty reinforced plastic tarp with double-laminated coating
- Easy-to-see blue color
- Metal grommets help hold tarp in place
- Extra-strength weave
- Sun- & fade-resistant
- No leaks or tears
- Size - 12 x 16 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cane Bolt, 1/2 In. W, Silver (4PB57)
- K-RAIN K2 RCW 5 in. H Adjustable Pop-Up Rotor (91032)
- BELL SPORTS Bell Sports - Cycle Products 7064264 26 in. x 0.375 Universal Bicycle Inner Tube (7064264)
- A & I PRODUCTS Belt, Primary Deck 12.5" x5" x1.5" (A-148763)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-20X40)
- TARPS NOW 8 ft x 25 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0825)
- BUYERS PRODUCTS 6 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Gray/Black, PVC Coated Polyester, UV Resistant (DTR6515)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL6)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Brown, Polyethylene (BRT-4060-X)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1520-X)
- Howard Berger Tarps