Shop All Tarps
Howard Berger
Heavy Duty Tarp, Blue, Plastic
Mfr # V1012
Zoro # G303741928
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Plastic
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howard Berger
- MFR # V1012
- Zoro # G303741928
- UPC # 75877910127
- Country of Origin China
- Category Tarps
Details
Color | Blue |
Tarp Material | Plastic |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
This blue Reinforced Plastic Tarp is double-laminated and has an extra-strength weave, making it very heavy-duty. It is even sun- and fade-resistant. The hem is reinforced with rope. Metal grommets are placed about every 3 ft. to help hold the tarp in place.
Features- Heavy-duty reinforced plastic tarp with double-laminated coating
- Easy-to-see blue color
- Metal grommets help hold tarp in place
- Extra-strength weave
- Sun- & fade-resistant
- No leaks or tears
- Size - 10 x 12 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPATIO Heavy Duty Winter Snow Fence Orange 4 ft. X 100 ft. (PE2666957)
- UNION TOOLS Eastern Pattern Scoop, Steel, D-Grip (50143)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Female NPT Water Hose Fitting - Swivel, PK 6 (FGF012S-D6)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, 92"L x 92"W x 32"H (UTS09292)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-24X24)
- ZORO SELECT 6 x 9 ft 4 in Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9112)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21015)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X50)
- GLOBAL INDUSTRIAL 40 ft x 20 in Medium Duty 12 Tarp, White, Polyethylene (298570)
- 2W INTERNATIONAL 20 ft x 30 ft Tarp, Blue (T2030)
- TARPCO SAFETY 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (TS-154-100X100)
- Howard Berger Tarps