Shop All Tarps
Howard Berger
10 ft x 12 ft Tarp, Blue
Mfr # V1012
Zoro # G810608042
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Howard Berger
- MFR # V1012
- Zoro # G810608042
- UPC # 75877910127
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | Blue |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-7375 75 Sq. Ft. Open Replacement Filter Cartridge (C7375)
- TERRO Ant Killer II 1 Oz. Ready To Use Gel Ant Killer (T100-12)
- PIC Wasp and Hornet Trap (WTRP)
- CAMCO CUPBOARD BAR, 10IN TO 17IN WHITE 3PK (44063)
- MAURITZON 9 ft 6 in x 19 ft 6 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-1020)
- PROSOURCE 12 ft x 16 ft Tarp, Black (2390B)
- ZORO SELECT 14 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR7)
- TARPS NOW 30 ft x 60 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-3060)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-50X50)
- 2W INTERNATIONAL 14 ft x 12 ft Tarp, Blue (T1214)
- TARPS NOW 30 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-3030)
- Howard Berger Tarps