Shop All Point-and-Shoot Cameras
Hovercam
Hovercam Neo3
Mfr # HCN3
Zoro # G5490966
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Depth 4"
- Digital Zoom 16x
- Width 4"
- System Requirements CPU 1.0GHz Minimum, 1.6GHz Recommended, RAM 512MB Minimum, 1GB Recommended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hovercam
- MFR # HCN3
- Zoro # G5490966
- UPC # 728028191004
- Country of Origin China
- Category Point-and-Shoot Cameras
Dimensions
Height | 14" |
Depth | 4" |
Width | 4" |
Details
Digital Zoom | 16x |
System Requirements | CPU 1.0GHz Minimum, 1.6GHz Recommended, RAM 512MB Minimum, 1GB Recommended |
Input Voltage | 12 V DC |
Product Type | Document Camera |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- SCHOOL SMART BATTERIES ALKALINE AA 60 PK (1583438)
- POWERSTAR PowerStar PS12-15-36 12V 15Ah 12Ah F2 Scooter Bike Battery Replaces Enduring Cbe12-12 (PS12-15-36)
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- HOVERCAM Hovercam 13 Mp, Usb 3.0, 120 F (HCS8+)
- MINOLTA MN30WP Waterproof 4x Digital Zoom 21 MP/1080p Digital Camera Teal (MN30WP-TL)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- INTEL Realsense Depth Camera D435I (82635D435IDK5P)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Quad HD Digital Camera Silver (MND20-S)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- Hovercam Point-and-Shoot Cameras