Shop All Point-and-Shoot Cameras
Hovercam
Hovercam 13 Mp, Usb 3.0, 120 F
Mfr # HCS8+
Zoro # G5502482
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Document Camera
- Focal Length 2 mm
- System Requirements CPU 1.6GHz minimum, 2.0 GHz recommended, RAM 512MB minimum, 1 GB recommended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hovercam
- MFR # HCS8+
- Zoro # G5502482
- UPC # 857548004553
- Country of Origin China
- Category Point-and-Shoot Cameras
Dimensions
Focal Length | 2 mm |
Details
Product Type | Document Camera |
System Requirements | CPU 1.6GHz minimum, 2.0 GHz recommended, RAM 512MB minimum, 1 GB recommended |
Description
The Hovercam 13 Mp, USB 3.0, 120 F is a document camera with a focal length of 2 mm. It requires a CPU of 1.6GHz minimum and 2.0 GHz recommended, and RAM of 512MB minimum and 1 GB recommended.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Compact Wireless Bt Stereo Amplifier, PDA4BU (PDA4BU)
- ILC Replacement for Bionet Oximete Oxy9 Wave Battery (OXIMETE OXY9 WAVE)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Fimco 8 Gallon Super Spot Sprayer (ML5-1222111111111111112234)
- CYBERPOWER Pc Battery Backup 750Va (SL750U)
- FOTODIOX Fotodiox Strap-Rollei-Nylon Neck & Shoulder Strap for Rollei & Rolleiflex TLR Camera (Strap-Rollei-Nylon)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- MINOLTA MN30WP Waterproof 4x Digital Zoom 21 MP/1080p Digital Camera Blue (MN30WP-BL)
- DISNEY, NICKOLODEON, CRAYOLA 20MP Game Call Trail Camera (SG2060-K)
- JONARD TOOLS Ferret Pro Wireless Inspection Camera (CF-200)
- INTEL Realsense Depth Camera D435I (82635D435IDK5P)
- Hovercam Point-and-Shoot Cameras