Shop All USB Cables
Hovercam
Exusb-15 (15Ft, Usb 2.0)
Mfr # USB15
Zoro # G6189112
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 15 ft
- Cable Type USB
- Product Type Data Transfer Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hovercam
- MFR # USB15
- Zoro # G6189112
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 15 ft |
Details
Cable Type | USB |
Product Type | Data Transfer Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Passive PoE Y Splitter, Shielded (POE-YSPLT-S)
- PEERLESS Articulating Mount, For Displays, 150 lb. (PT632)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- ADD-ON Addon Rj-45 To Usb Adapter Cable (4X90E51405-AO)
- SKILLEDPOWER USB-C Type-C Port Blocker with Removal Tool - Protects Your Device - Black (SK3572334)
- AXIOM MANUFACTURING Axiom Usb-C Male To Hdmi Male Adapter Cable - Black - 3Ft (USBCMHDMIMK03-AX)
- TZUMI 2 In 1 Mesh Cable Micro to Lightning USB Connector (TZ566958)
- STREAMLIGHT STYLUS PRO USB w/USB-Blue/White (SR66140)
- TRIPP LITE USB 2.0 Cable, USB Type-A to USB Type-C USB-C M/M, 6 ft, Black (U038-006)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- Hovercam USB Cables