Shop All Kitchen Sinks
Houzer
Houzer PCG-3600 NB Porcela Series Porcelain Enamel Steel Undermount Large Single Bowl Kitchen Sink; Navy Blue
Mfr # PCG-3600 NB
Zoro # G603953687
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # PCG-3600 NB
- Zoro # G603953687
- UPC # 881208720040
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Porcela series Navy Blue Porcelain Enamel Steel Undermount Large Single Sink offers the high end look of cast iron with all the benefits of lighter steel core making it easy to install and maintain. Our Porcelain enamel is twice-fired at 1500 deg F resulting in a perfectly smooth surface that is stain. chip and scratch-resistant. Non-porous surface makes it hygienic and easy to maintain. FeaturesUndermount Large Single BowlNon-porous glossy surfaceSpecificationsMaterial: Porcelain Enamel SteelDrain Placement: BackFaucet Hole Size: 1.5Minimum Cabinet Size: Fits 36" cabinetNumber of Basins: 1Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: NoColander Included: NoCutting Board Included: NoSingle Basin Dimensions: 28.75" L x 15.12" W x 9" DInstallation Type: UndermountSound Dampening: YesCountry of Origin: South KoreaColor: Navy BlueADA Compliant: NoApproved For Commerical Use: NoCollection Name: PorcelaWarranty Term: 10 YearDimension: 17.32" L x 30.9" W x 9" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- REVALVED 1" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 9 Pack (REV100TH-9PK)
- WATTS Air Seperator, 1 In, Iron (AS-M1- 1)
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND06)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - White (442533)
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- BLANCO Diamond Silgranit Dual Mount Kitchen Sink - Truffle (441280)
- THRIFCO PLUMBING Kitchen Sink Installation Kit (9406513)
- KOHLER Riverby Offset Undermount Sink (8669-5UA3-96)
- Houzer Kitchen Sinks