Shop All Kitchen Sinks
Houzer
Houzer PCG-3600 ES Porcela Series Porcelain Enamel Steel Undermount Large Single Bowl Kitchen Sink; Espresso
Mfr # PCG-3600 ES
Zoro # G003953614
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # PCG-3600 ES
- Zoro # G003953614
- UPC # 881208720033
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Porcela series Espresso Porcelain Enamel Steel Undermount Large Single Sink offers the high end look of cast iron with all the benefits of lighter steel core making it easy to install and maintain. Our Porcelain enamel is twice-fired at 1500 deg F resulting in a perfectly smooth surface that is stain, chip and scratch-resistant. Non-porous surface makes it hygienic and easy to maintain.
Features- Undermount Large Single Bowl
- Non-porous glossy surface
- Material: Porcelain Enamel Steel
- Drain Placement: Back
- Faucet Hole Size: 1.5
- Minimum Cabinet Size: Fits 36" cabinet
- Number of Basins: 1
- Faucet Included: No
- Basin Rack Included: No
- Basket Strainer Included: No
- Colander Included: No
- Cutting Board Included: No
- Single Basin Dimensions: 28.75" L x 15.12" W x 9" D
- Installation Type: Undermount
- Sound Dampening: Yes
- Color: Espresso
- ADA Compliant: No
- Approved For Commerical Use: No
- Collection Name: Porcela Dimension: 17.32" L x 30.9" W x 9" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, Socket Weld SS, 2" (200AWSPSS)
- FLUIDFIT Fitting, Fluidfit, Union, 1/2" x 1/2" (HUC1/2-1/2)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (G100SHXJ240)
- PARKER Needle Valve, Angld, 1/4In, Flare-Male Pipe (NV101F-4-2)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-FF)
- ELKAY Lustertone SS, 1 Bowl Dual Mnt Sink, Drop-in, Undermount Mount, 3 Hole, Lustrous Satin Finish (LSR27223)
- ELKAY Sink, Undrmount (ELUHAQD32179)
- ELKAY Fireclay 33 X 18.8 X 9.6 Single Apron Sink Kit White (SWUF13320CBWH)
- ELKAY Sink, Drop-In Mount, 4 Hole, Premium Highlighted Satin Finish (DPC12522104)
- CENTRAL BRASS 0.25 Turn Stem Assembly Quick Pression Hot Side with Replaceable Seat - Brass (CE394293)
- WHITEHAUS Rvrsbl 27" Sink W/ A Plain Front Apron On One Side, Wht (WHPLCON2719-WHITE)
- Houzer Kitchen Sinks