Shop All Kitchen Sinks
Houzer
Houzer PCB-1750 WH Porcela Series Porcelain Enamel Steel Undermount Bar & Prep Sink; White
Mfr # PCB-1750 WH
Zoro # G503953701
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # PCB-1750 WH
- Zoro # G503953701
- UPC # 881208700011
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Porcela series White Porcelain Enamel Steel Undermount Bar/Prep Sink offers the high end look of cast iron with all the benefits of lighter steel core making it easy to install and maintain. Our Porcelain enamel is twice-fired at 1500 deg F resulting in a perfectly smooth surface that is stain. chip and scratch-resistant. Non-porous surface makes it hygienic and easy to maintain. FeaturesUndermount Bar/Prep SinkNon-porous glossy surfaceSpecificationsMaterial: Porcelain Enamel SteelDrain Placement: CenterFaucet Hole Size: 1.5Minimum Cabinet Size: Fits 24" cabinetNumber of Basins: 1Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: NoColander Included: NoCutting Board Included: NoSingle Basin Dimensions: 13.37" L x 15.12" W x 8" DInstallation Type: UndermountSound Dampening: YesCountry of Origin: South KoreaColor: WhiteADA Compliant: NoApproved For Commerical Use: NoCollection Name: PorcelaWarranty Term: 10 YearDimension: 17.32" L x 15.59" W x 8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Mounting Kit for Faucet, Nut/Washer/Screw (M962411-0070A)
- GOURMET SCAPE K212MB Tacoma Spin & Seal Sink Basket Strainer, Matte Black (K212MB)
- WHITEHAUS 2" Brass Nipple For Whitehaus Utility Faucet Installation, Brass (WHFS00098-10)
- AMERICAN STANDARD Madera El-1.28 Man Fv System, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2858.128.020)
- IPOWER Kitchen Sink, 15 inch, Pack of 3 Built-in Components, 3PK (HIKICSIN15S3P)
- KOHLER Langlade Smart Divide Stainless St (5180-ST)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418DBUM-BLA)
- ELKAY Double Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR25193)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845)
- ELKAY Accssry Cane Apron-HAC, HVR, EMABF, VRC, SS, 0 Hole, Stainless steel Finish (98324C)
- RUVATI 23" Undermount 16 Gauge Zero Radius Kitchen Sink SS Single Bowl (RVH7100)
- Houzer Kitchen Sinks