Shop All Kitchen Sinks
Houzer
Houzer PCB-1750 MT Porcela Series Porcelain Enamel Steel Undermount Bar & Prep Sink; Mint
Mfr # PCB-1750 MT
Zoro # G203953728
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # PCB-1750 MT
- Zoro # G203953728
- UPC # 881208700073
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Porcela series Mint Porcelain Enamel Steel Undermount Bar/Prep Sink offers the high end look of cast iron with all the benefits of lighter steel core making it easy to install and maintain. Our Porcelain enamel is twice-fired at 1500 deg F resulting in a perfectly smooth surface that is stain. chip and scratch-resistant. Non-porous surface makes it hygienic and easy to maintain. FeaturesUndermount Bar/Prep SinkNon-porous glossy surfaceSpecificationsMaterial: Porcelain Enamel SteelDrain Placement: CenterFaucet Hole Size: 1.5Minimum Cabinet Size: Fits 24" cabinetNumber of Basins: 1Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: NoColander Included: NoCutting Board Included: NoSingle Basin Dimensions: 13.37" L x 15.12" W x 8" DInstallation Type: UndermountSound Dampening: YesCountry of Origin: South KoreaColor: MintADA Compliant: NoApproved For Commerical Use: NoCollection Name: PorcelaWarranty Term: 10 YearDimension: 17.32" L x 15.59" W x 8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5/8OD x 3/8OD x 1/4OD T587N L (114-424NL)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 160 (82914)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 3/4 in Pipe Size (411007)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way (6908790)
- RUVATI 29" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4505)
- RUVATI 31"x19" Undermount Granite Composite Sgl Bowl Kitchen Sink, Wht (RVG2033WH)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15L3)
- ELKAY Drop-In Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (CDKAD251765C)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919503)
- ELKAY Sink, 18 Ga, SS, 30.5x18.5x10", Undr (ELUH281610DBG)
- Houzer Kitchen Sinks