Shop All Kitchen Sinks
Houzer
Houzer PCB-1750 BL Porcela Series Porcelain Enamel Steel Undermount Bar & Prep Sink; Black
Mfr # PCB-1750 BL
Zoro # G703953723
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # PCB-1750 BL
- Zoro # G703953723
- UPC # 881208700059
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Porcela series Black Porcelain Enamel Steel Undermount Bar/Prep Sink offers the high end look of cast iron with all the benefits of lighter steel core making it easy to install and maintain. Our Porcelain enamel is twice-fired at 1500 deg F resulting in a perfectly smooth surface that is stain. chip and scratch-resistant. Non-porous surface makes it hygienic and easy to maintain. FeaturesUndermount Bar/Prep SinkNon-porous glossy surfaceSpecificationsMaterial: Porcelain Enamel SteelDrain Placement: CenterFaucet Hole Size: 1.5Minimum Cabinet Size: Fits 24" cabinetNumber of Basins: 1Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: NoColander Included: NoCutting Board Included: NoSingle Basin Dimensions: 13.37" L x 15.12" W x 8" DInstallation Type: UndermountSound Dampening: YesCountry of Origin: South KoreaColor: BlackADA Compliant: NoApproved For Commerical Use: NoCollection Name: PorcelaWarranty Term: 10 YearDimension: 17.32" L x 15.59" W x 8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Valve Part El1028A Cp Cartridge/Solenoid Assembly 24V (3305045)
- GROHE Universal Pull Out Spray Super Steel (46710DC0)
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-BN)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25141)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 70/30 Double Bowl (RVM5173)
- KOHLER Staccato 25" X 22" X 8-5/16" Top-Mou, Drop In Mount, 4 Hole, Stainless Finish (3362-4-NA)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (6584-NY)
- CONTEMPO LIVING 25 in Deep TopMount DropIn Stainless Steel Bowl Kitchen Sink 16 Gauge (FT2522)
- WHITEHAUS Brushed SS Commercial Sgl Bowl Undermount Sink, Brushed SS (WINEHAUS)
- KOHLER Undertone 23" X 17-1/2" X 9-13/16" Me (3325-NA)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR33224)
- Houzer Kitchen Sinks