Houzer

Houzer NVS-5200 Novus Series Dual Level Undermount Stainless Steel Large Single Bowl Kitchen Sink with Sliding Platform


product price: $509.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Houzer Novus Series Undermount Dual Level Single Bowl Kitchen Sink features European style and sensibility. It combines a clean zero-radius design with an interchangeable dual sliding platform system. Complete with stainless steel drainer tray and glass cutting board. Novus delivers maximum sink capacity while providing bonus workspace. Additional features include heavy 18 gauge T-304 stainless steel. lustrous satin finish and MegaShield insulation that covers the entire underside of this unit for maximum Noise reduction and insulation for your hot water soak. FeaturesUndermount Large Single BowlLustrous Satin FinishSpecificationsMaterial: Stainless SteelDrain Placement: BackFaucet Hole Size: 1.5Minimum Cabinet Size: Fits 36" cabinetNumber of Basins: 1Faucet Included: NoBasin Rack Included: YesBasket Strainer Included: YesColander Included: NoCutting Board Included: yesSingle Basin Dimensions: 30" L x 14.25" W x 9" DInstallation Type: UndermountSound Dampening: YesGauge: 18ADA Compliant: NoApproved For Commerical Use: NoCollection Name: NovusWarranty Term: Limited LifetimeDimension: 17.81" L x 31.56" W x 9" D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.