Shop All Kitchen Sinks
Houzer
Houzer LHD-3322-1 Legend Series Top mount Stainless Steel 4 Hole 70 & 30 Double Bowl Kitchen Sink
Mfr # LHD-3322-1
Zoro # G003953577
product price: $448.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # LHD-3322-1
- Zoro # G003953577
- UPC # 881208017102
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Legend Series Topmount 80/20 Double Bowl Kitchen Sink features large main bowl on the right with built-in prep bowl that offers versatility in a small space. Additional features include 20 gauge T-304 stainless steel with lustrous satin finish with high lighted rim. four faucet hole. and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. FeaturesTopmount 80-20 Double BowlLustrous Satin Finish with highlighted rimSpecificationsMaterial: Stainless SteelDrain Placement: CenterFaucet Holes: 4Faucet Hole Size: 1.5Minimum Cabinet Size: Fits 36" cabinetNumber of Basins: 2Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: YesColander Included: NoCutting Board Included: NoLeft Double - Triple Basin Dimensions Basin : 7.12" L x 15.75" W x 5.5" DRight Double - Triple Basin Dimensions: 21" L x 15.75" W x 8" DInstallation Type: TopmountSound Dampening: YesGauge: 20ADA Compliant: NoApproved For Commerical Use: NoCollection Name: LegendWarranty Term: Limited LifetimeDimension: 22" L x 33" W x 0.68" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Spigot x FIP Bushing (6792753)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- TYGON Tubing, 3/32 I.D., 50 ft., Yellow, Flexible (AAG00165)
- KOHLER Battery Package (1161499)
- BLANCO Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - White (442542)
- KOHLER Prolific 44x18-1/4x11-1/16 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23652-NA)
- RUVATI 15"x20" Workstation Drop-in Topmount Bar Prep RV Sink 16 Gauge SS (RVH8210)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-96)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2317R)
- NANTUCKET SINKS Retrofit Glacierstone Double Bowl EZApron Kitchen Sink (NS-GSEZA32D)
- Houzer Kitchen Sinks