Shop All Kitchen Sinks
Houzer
Houzer ISL-3322BS1-1 Glowtone Series Topmount Stainless Steel 1 Hole 60 - 40 Double Bowl Kitchen Sink
Mfr # ISL-3322BS1-1
Zoro # G603953588
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # ISL-3322BS1-1
- Zoro # G603953588
- UPC # 881208023103
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Glowtone Series Topmount 60/40 Double Bowl Kitchen Sink features offset design with large prep bowl on the right for versatility and flair. The design is based on our premium Medallion classic series. so you'll find a host of high-end attributes. It features 20 gauge T-304 stainless steel with lustrous satin finish with high lighted rim. one faucet hole. and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes. FeaturesTopmount 60-40 Double BowlLustrous Satin Finish with highlighted rimSpecificationsMaterial: Stainless SteelDrain Placement: CenterFaucet Holes: 1Faucet Hole Size: 1.5Minimum Cabinet Size: Fits 36" cabinetNumber of Basins: 2Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: NoColander Included: NoCutting Board Included: NoLeft Double - Triple Basin Dimensions Basin : 14.06" L x 18" W x 8" DRight Double - Triple Basin Dimensions: 14.0625" L x 15.75" W x 8" DInstallation Type: TopmountSound Dampening: YesGauge: 20ADA Compliant: NoApproved For Commerical Use: NoCollection Name: GlowtoneWarranty Term: Limited LifetimeDimension: 22" L x 33" W x 8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATAWISSA 1" Female NPT x Female NPT Steel Union Class 200 (0838500601)
- CHICAGO FAUCET Lever Handle Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (51-ABCP)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y04BA-P050)
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_48_0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3520R)
- KOHLER Prolific 33" X 17-3/4" X 11" Under-Mo (5540-NA)
- ALFI BRAND White 32" Fluted Apron Dbl Bowl Fireclay Farmhouse Kitchen Sink (AB537-W)
- ELKAY Dayton Stainless Steel 16 X 20-1/2 X 8, Single Bowl Undermount Sink (DCFU1318)
- ELKAY 16 Ga Workstation SS 31-1/2"x18-1/2"x9", Sgl Bowl Undermount Sink Kit (EFRU30169RTWC)
- NANTUCKET SINKS 36-inch Workstation Fireclay Apron Sink with Accessories White (T-PS36W)
- RUVATI 33" Undermount 16 Gauge Tight Radius Large Kitchen Sink SS Single Bowl (RVH7433)
- Houzer Kitchen Sinks