Shop All Bar Sinks
Houzer
Houzer E-100U SAND Quartztone Series Granite Dual Mount Bar/Prep Sink, Sand
Mfr # E-100 SAND
Zoro # G505260609
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
the houzer e-100 sand quartztone series granite bar/prep sink is crisp, classic square bar/prep sink for kitchen prep or hospitality bar. Made of 80% fine quartz sand and 20% high-grade acrylic, quartztone granite material is 3 times harder than natural granite yet, silky to touch and easy to maintain. The non-porous surface is intrinsically hygienic, easy to clean and deters stains and other contaminants for antibacterial protection. The material features a high resistance to thermal shock and is uv stable and heat resistant to 500f to resist fading, chips and scratches. Bowl measures 15-3/4 in. By 15-3/4 in. By 8-3/16 in. Deep and the unit offers dual mount option for either topmount or undermount installation. Instructions, mounting clips and template are included for easy installation. The houzer e-100 sand quartztone series granite bar/prep sink meets asme a112.19.3-2000, upc. Fits 24 in. Cabinet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Black Urinal Floor Mat 19" W x 23-1/2" L, 1/16" (GRP7602-BK)
- AMERICAN FILTER CO AFC AFC-EWH-3000, Compatible to Sentry LZSTL8WSSP Fountain Filters (1PK) (AFC-EWH-3000-1p-10876)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 36in.L (32PL-CA11-0360-11B-11B)
- DELTANA Single Robe Hook, R-Series Lifetime Brass (R2009-CR003)
- HOUZER Houzer® 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink (1515-6BS-1)
- NANTUCKET SINKS 13" W x 13" L x 5.25" H, Brass (ROB)
- RUVATI 17 x 17 inch Granite Composite Undermount Single Bowl Wet Bar Prep Sink Midnight Black (RVG2018BK)
- BK RESOURCES Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60 (BEVT-3060L)
- ELKAY Bar Sink, 18G, 15x15, 2 Faucet Holes (BLR152)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 3 Hole (PSR15173)
- Houzer Bar Sinks