Shop All Bar Sinks
Houzer
Houzer® E-100U MIDNITE Quartztone Series Granite Dual Mount Bar/Prep Sink, Black
Mfr # E-100 MIDNITE
Zoro # G105389229
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
the houzer e-100 midnite quartztone series black granite bar/prep sink is crisp, classic square bar/prep sink for kitchen prep or hospitality bar. Made of 80% fine quartz sand and 20% high-grade acrylic, quartztone granite material is 3 times harder than natural granite yet, silky to touch and easy to maintain. The non-porous surface is intrinsically hygienic, easy to clean and deters stains and other contaminants for antibacterial protection. The material features a high resistance to thermal shock and is uv stable and heat resistant to 500f to resist fading, chips and scratches. Bowl measures 15-3/4 in. By 15-3/4 in. By 8-3/16 in. Deep and the unit offers dual mount option for either topmount or undermount installation. Instructions, mounting clips and template are included for easy installation. The houzer e-100 midnite quartztone series granite bar/prep sink meets asme a112.19.3-2000, upc. Fits 24 in. Cabinet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Laminar Outlet, - Thread Size, Acetal, Plastic (5504805)
- DIXON Cam and Groove Adapter, 2 in, Butt Weld x Socket Weld, 316 SSss Steel (200AWBPSTSS)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VMC6)
- DELTA Contemporary Wall Mount Pot Filler Arctic Stainless (1165LF-AR)
- HOUZER Houzer® 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink (1515-6BS-1)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- NANTUCKET SINKS 18.5" W x 15" L x 7" H, 304 Stainless Steel (NS20)
- ELKAY Bar Sink, 20G, 15x15, 1 Faucet Hole (BPSR151)
- RUVATI Glass Rinser and Sink Combo 22 inch Workstation for Wet Bar Bottle Washer Undermount (RVH8542ST)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Brass (RS15-UB)
- RUVATI 13"x15" Bar Prep Sink Undermount 16 Gauge SS (RVM4136)
- Houzer Bar Sinks