Houzer E-100 MIDNITE E-100U MIDNITE Quartztone Series Composite Granite Dual Mount Bar & Prep Sink; Black
Mfr # E-100 MIDNITE
Zoro # G803953609
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Houzer
- MFR # E-100 MIDNITE
- Zoro # G803953609
- UPC # 881208600052
- Country of Origin China
- Category Kitchen Sinks
Description
The Houzer Quartztone Series Black Granite Bar/Prep Sink is crisp, classic square bar/prep sink for kitchen prep or hospitality bar. Made of 80% fine quartz sand and 20% high-grade acrylic, Quartztone granite material is 3 times harder than natural granite yet, silky to touch and easy to maintain. The Non-porous surface is intrinsically hygienic, easy to clean and deters stains and other contaminants for antibacterial protection. The material features a high resistance to thermal shock and is UV stable and heat resistant to 500 degrees F to resist fading, chips and scratches. Instructions, mounting clips and template are included for easy installation.
Features- Dual Mount Bar/Prep Sink
- Non-porous surface, silky to the touch, Optimum hygienic protection, Optimum hygienic protection
- Material: Composite Granite
- Drain Placement: Back
- Faucet Hole Size: 1.5
- Minimum Cabinet Size: Fits 18" cabinet
- Number of Basins: 1
- Faucet Included: No
- Basin Rack Included: No
- Basket Strainer Included: No
- Colander Included: No
- Cutting Board Included: No
- Single Basin Dimensions: 13" L x 13" W x 8.06" D
- Installation Type: Dual Mount
- Color: Black
- ADA Compliant: No
- Approved For Commerical Use: No
- Collection Name: Quartztone
- Dimension: 15.75" L x 15.75" W x 8.07" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-F1000-3p-16835)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (722590)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H790A)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In (056NS062)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2416)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Tall Apron (25786-CM1)
- NANTUCKET SINKS 33 Inch Hammered Farmhouse Stainless Steel Sink (FSSH3322)
- WELLS SINKWARE 30 in Handcrafted 16 Gauge Undermount Single Bowl Stainless Steel Kitchen Sink (NCU301810)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (ESE2020101)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545)
- Houzer Kitchen Sinks